RS PRO RS Pro LED indicator, yellow 8mm, 24 V ac / dc

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V ac/dc Emitting Color = Yellow Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 44 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Black Chrome IP Rating = IP67 Strength = 40 mcd Current Rating = 20 mA Fixing Nuts, Washers and Gaskets. RS Pro LED Indicators, 8 mm Mounting, 12/24 V ac/dc, 190 Series. This LED Indicator product from RS Pro is indoor and outdoor Perfect for both uses. The front panel is IP67 rated and works flawlessly in harsh environments. All models boast high reliability and excellent quality. Features/Benefits 5 mm high contrast white diffused epoxy lens. IP67 rated (front panel). 9.5 mm concave or convex, glossy satin, black or brushed chrome brass bezel. Operating temperature range: -20 to +50°C. 0.110" (2.8 x 0.8 mm) terminals. Gold terminals are anode +ve. Solder tab terminals

Ulasan Produk

Tidak ada ulasan