RS PRO RS Pro LED indicator, yellow 8mm, 2 V dc

Sebelum PPN:
Rp389.900
Spesifikasi
Bezel Colorchromium
Length (mm)17.6
Light ColorYellow
Luminous Intensity (mcd)6
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)2dc
Surface Mount DevicePanel mounting
Type of TerminalLead pin
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL. Fixing nut, spring washer. LED indicator, 8mm mounting, recessed bezel. From the trusted RS brand, these LED indicators feature a diffused epoxy lens and a recessed chrome bezel. The body has lead pin terminals and is sealed to IP67 ingress protection, making them suitable for harsh outdoor environments. The LED indicators are extremely bright, have a long lifespan and consume low power, making them suitable for a wide range of equipment applications. Features and Benefits. 5mm colored diffused epoxy lens. Maximum panel thickness 7mm. IP67 rated sealing. 10,000 hour expected lifespan.

Ulasan Produk

Tidak ada ulasan