RS PRO RS Pro LED indicator, yellow 6mm, 2 V dc

Sebelum PPN:
Rp199.900
Spesifikasi
Bezel Colorchromium
Length (mm)29
Light ColorYellow
Luminous Intensity (mcd)30
Mounting Hole (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)2dc
Surface Mount DevicePanel mounting
Type of TerminalLead pin
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, spring washer. Do not operate these LED indicators without a suitable series resistor or other current limiting device. LED indicator, 6 mm mounting. 3 mm colored diffused epoxy lens. 7.0 mm polished satin chrome brass bezel. Recessed or protruding bezel. 6.1 mm mounting hole size. Solder terminal connections.

Ulasan Produk

Tidak ada ulasan