RS PRO RS Pro LED indicator, yellow 6mm, 2 V dc

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rated Voltage = 2 V dc Emission Color = Yellow Mounting Hole Size = 6mm Bulb Size = 3 mm Length = 29 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Pin Bezel Style = Protruded Bezel Color = Black Chrome Intensity = 30 mcd rated current = 20 mA fixing nut, spring washer. Do not operate these LED indicators without a suitable series resistor or other current limiting device. LED indicator, 6 mm mounting. 3 mm color diffused epoxy lens 7.0 mm polished satin chrome brass bezel Recessed or protruding bezel Mounting hole size: 6.1 mm Solder terminal connections

Ulasan Produk

Tidak ada ulasan