RS PRO RS Pro LED indicator, yellow 12mm, 12 V ac / dc

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 12 V ac/dc Emission Color = Yellow Mounting Hole Size = 12mm Bulb Size = 8 mm Length = 56 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Black Chrome IP Rating = IP67 Strength = 50 mcd Current Rating = 20 mA Fixing Nuts, Washers, Gaskets. LED Indicator, 12 mm Mounting, 12 / 24 Vac/dc, 110 / 230 Vac. Brought to you by RS Pro, this LED Indicator They have solder lug terminals, chrome bezels and are sealed to IP67 rated ingress protection. Perfect for harsh outdoor environments. RS Pro LED indicators are bright and long lasting. Features and Benefits 8 mm tinted diffused polycarbonate lens 14 mm gloss satin, protruding IP67 sealed construction Visible in direct sunlight 0.11" (2.8 x 0.8 mm) contacts

Ulasan Produk

Tidak ada ulasan