RS PRO RS Pro LED indicator, white 8mm, 24 V dc

Sebelum PPN:
Rp869.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = White Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 28.75 mm Type = Panel Mount Bulb Type = LED Terminal Type = Faston, Solder Lug Bezel Style = Protruded Bezel Color = Chrome IP Rating = IP67 Strength = 150 mcd Current Rating = 20 mA Retaining Nut, Spring Washer. LED Indicator, 8 mm Mounting, Low Current, Reverse Polarity Protected, 12/24 V dc. RS 8 mm Panel Mount LED Indicator is 5 mm It comes with a color diffused epoxy lens and reverse polarity protection diode, and finished with a recessed polished chrome bezel. Suitable for a wide range of applications including medical, communications, engineering, transportation systems, specialty vehicles and agricultural vehicles. IP67 rated sealed construction Low current: 1 mA (approximate) High luminosity Recessed polished chrome bezel

Ulasan Produk

Tidak ada ulasan