RS PRO RS Pro LED indicator, white 8mm, 12 V dc

Sebelum PPN:
Rp649.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 12 V dc Emission Color = White Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 33.85 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Flash Bezel Color = Black Chrome IP Rating = IP67 strength = 25 mcd Current rating = 20 mA UL. Locking nuts, spring washers. LED indicator, 8 mm mounting, 12/24 V dc and 220 V ac, recessed black chrome bezel. Brought to you by the trusted RS Pro These LED indicators have diffused epoxy lenses and black chrome bezels. The body has solder lug terminals. They are also sealed to meet IP67 ingress protection, making them suitable for harsh outdoor applications. LED indicators are very bright, long lasting, and low power consumption, making them suitable for a variety of equipment applications. Features and Benefits: 5mm Color Diffused Epoxy Lens Maximum Panel Thickness: 7mm Solder Lugs / Faston Terminals IP67 Sealed Life Expected: 100,000 Hours

Ulasan Produk

Tidak ada ulasan