RS PRO RS Pro LED indicator, white 6mm, 12 V dc

Sebelum PPN:
Rp669.900
Spesifikasi
Bezel Colorchromium
Length (mm)27
Light ColorWhite
Luminous Intensity (mcd)15
Mounting Hole (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL. Fixing nut, spring washer. LED indicator, 6mm mounting, 12/24V DC, recessed bezel. Brought to you by the trusted RS Pro, these LED indicators feature a diffused epoxy lens and a recessed chrome bezel. The body has convenient solder lug terminals. They are also sealed to an ingress protection rating of IP67, making them suitable for outdoor applications in harsh environments. The LED indicators are extremely bright, have a long life span and consume low power, making them suitable for a wide range of equipment applications. 3mm colored diffused epoxy lens. Maximum panel thickness: 7mm. Gold Faston terminal indicates anode (+), silver terminal indicates cathode (-). Bicolor LED; connect the gold Faston (+) to illuminate one color, and reverse the supply voltage to illuminate the other color.

Ulasan Produk

Tidak ada ulasan