RS PRO RS Pro LED indicator, white 22mm, 24 V ac / dc

Sebelum PPN:
Rp839.900
Spesifikasi
Bezel Colorchromium
Length (mm)51.5
Light ColorWhite
Luminous Intensity (mcd)350
Mounting Hole (mm)22
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24ac/dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
It is recommended to insulate the spare terminal if it is not being used. LED Panel Indicator, 22mm Mounting, 12/24 Vac/dc, with Lamp Test Function. From the trusted RS brand, this LED indicator features a recessed diffused epoxy-style lens and protruding bezel. The indicator features a compact, rugged body with solder tabs for easy mounting. It also has an IP67 ingress protection rating, making it ideal for harsh environments. These LED indicators offer low power consumption and a long lifespan to meet a variety of equipment needs. Features and Benefits: 16mm colored diffused round or flat lens; 25mm diameter chrome bezel; high brightness; additional positive terminal for maximum circuit design flexibility; -20 to +60°C operating temperature; 100,000 hour expected lifespan; two negative terminals for daisy chaining; includes fixing nut, washer, and gasket; 0.11" (2.8 x 0.8 mm) terminal connection

Ulasan Produk

Tidak ada ulasan