RS PRO RS Pro LED indicator, white 19mm, 24 V ac / dc

Sebelum PPN:
Rp1.299.900
Spesifikasi
Bezel Colorchromium
Length (mm)55.5
Light ColorWhite
Luminous Intensity (mcd)350
Mounting Hole (mm)19
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24ac/dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED panel indicator, 19mm mounting hole, 24Vac/dc, 230Vac / 115Vdc. These products are sealed to IP67, have 0.011" (2.8 x 0.8mm) terminals, and include a fixing nut, washer, and gasket. Operating temperature range: -25 to +60°C. Features and Benefits: 10mm colored diffused round lens; 22mm diameter, gloss satin, black, or matte satin chrome brass bezel; 100,000 hour expected life; Mounting hole sizes: 19 to 19.5mm

Ulasan Produk

Tidak ada ulasan