RS PRO RS Pro LED indicator, red 8mm, 24 V dc

Sebelum PPN:
Rp489.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Red Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 33.85 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Flush Bezel Color = Chrome IP Rating = IP67 Intensity = 10 mcd Rated current = 20 mA UL. Locking nut, spring washer. Bicolor type has two LEDs in anti-parallel, tricolor type has two common cathode LEDs. LED indicator, 8 mm mounting, 12/24 V dc and 220 V ac, recessed polished chrome bezel 5 mm colored diffused epoxy lens 7 mm maximum panel thickness Solder lugs/Faston terminals IP67 sealed construction

Ulasan Produk

Tidak ada ulasan