RS PRO RS Pro LED indicator, red 8mm, 24 V dc

Sebelum PPN:
Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Red Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 16.6 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Flush Bezel Color = Bright Chrome IP Rating = IP67 Strength = 980 mcd Current Rating = 20 mA IP67 Sealing Options (EN60529), UL. 8mm rear end epoxy sealed IP67 short body LED indicator. RS Pro Q8 series 8mm diameter panel mount short body LED indicator. It features a 5 mm color diffused LED. The bezel has a glossy or black chrome finish and comes in raised and recessed bezel styles. The voltage range is 12-24 V dc. A 2 V indicator requires a suitable series resistor for proper operation. The rear termination is epoxy sealed and has 200 mm of wire. The indicator is IP67 panel sealed and includes a locking nut and spring washer. Features and Benefits IP67 panel sealing Epoxy sealed rear termination Vibration resistant Diffuse lens tinted LEDs Wide viewing angle Wire terminations: 200 mm UL recognized Applications: Medical Telecommunications Engineering Transportation systems Specialty vehicles Agricultural vehicles General outdoor applications

Ulasan Produk

Tidak ada ulasan