RS PRO RS Pro LED indicator, red 8mm, 24 V dc

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Red Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 34.75 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Recessed Bezel Color = Chrome Strength = 10000 mcd Rated current = 20 mA Locking nut, washer. LED indicator, 8 mm mounting, 12/24 V dc, polished chrome bezel. Operating temperature range: -25 to +75 °C. Tri-color type has red and green LEDs, yellow is produced when red and green are lit at the same time. excluding mm. Gold terminal is anode +ve

Ulasan Produk

Tidak ada ulasan