RS PRO RS Pro LED indicator, red 8mm, 2 V dc

Sebelum PPN:
Rp97.900
Spesifikasi
Bezel ColorBlack
Length (mm)15
Light ColorRed
Luminous Intensity (mcd)10000
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)2dc
Surface Mount DevicePanel mounting
Type of TerminalLead wire
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Do not operate these LED indicators without an appropriate series resistor or other current limiting device. Snap-in LED indicator, 8mm mounting. Snap-in design requires no mounting hardware. 5mm colored diffused epoxy lens. Black plastic bezel for enhanced LED contrast. Recessed or protruding bezel. Mounting hole sizes 8 to 8.2mm diameter. Operating temperature -20 to +60°C.

Ulasan Produk

Tidak ada ulasan