RS PRO RS Pro LED indicator, red 8mm, 2 V dc

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 2 V dc Emission Color = Red Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 32 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Pin Bezel Style = Recessed Bezel Color = Chrome IP Rating = IP67 Strength = 50 mcd Current Rating = 20 mA Retaining nuts, washers and gaskets. Do not operate these LED indicators without proper series resistors or other current limiting devices. LED Indicators, 8mm Mounting. RS Pro's 8mm panel mount indicators provide an IP67 rated seal for mounting to the front of the panel. Protruding and recessed bezel types are available. The RS Pro indicators have a 5 mm diffused epoxy lens and a polished satin or black chrome brass housing. Features and Benefits 5 mm color diffused epoxy lens. Bright satin chrome or black chrome brass housing. IP67 rated (front panel). Recessed or protruding bezel type. Solder terminal connections. Mounting hole size: 8 mm diameter. Operating temperature: -55 to +70°C. Product Application Information RS branded indicators suitable for panel construction and maintenance.

Ulasan Produk

Tidak ada ulasan