RS PRO RS Pro LED indicator, red 8mm, 12 V ac / dc

Sebelum PPN:
Rp389.900
Spesifikasi
Bezel Colorchromium
Length (mm)44
Light ColorRed
Luminous Intensity (mcd)50
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12ac/dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nuts, washers and gaskets. RS Pro LED indicator, 8mm mounting, 12/24V ac/dc, 190 series. This range of LED indicators from RS Pro is perfect for both indoor and outdoor applications. The front panel is IP67 rated, ensuring it will perform in harsh environments. All models are highly reliable and of excellent quality. Features / Benefits. 5mm high-contrast white diffused epoxy lens. IP67 rated (front panel). 9.5mm, concave or convex, gloss satin, black or matte chrome brass bezel. Operating temperature range -20 to +50°C. 0.110 inch (2.8 x 0.8 mm) terminals. Gold terminal is anode +ve. Solder tab terminals

Ulasan Produk

Tidak ada ulasan