RS PRO RS Pro LED indicator, red 6mm, 2 V dc

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 2 V dc Emitting Color = Red Mounting Hole Size = 6mm Bulb Size = 3 mm Length = 30 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Pin Bezel Style = Recessed Bezel Color = Black Chrome Intensity = 3500 mcd Current Rating = 20 mA Locking Nut, Spring Washer. Do not operate these LED indicators without proper series resistors or other current limiting devices. LED indicator, 6 mm mounting. 3 mm color diffused epoxy lens 7.0 mm polished satin chrome brass bezel Recessed or protruding bezel Mounting hole size: 6.1 mm Solder terminal connections

Ulasan Produk

Tidak ada ulasan