RS PRO RS Pro LED indicator, red 14mm, 12 V ac / dc

Sebelum PPN:
Rp459.900
Spesifikasi
Bezel Colorchromium
Length (mm)46
Light ColorRed
Luminous Intensity (mcd)80
Mounting Hole (mm)14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12ac/dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, washer and gasket. LED indicator, 14mm mounting, high contrast. From RS Pro, this LED indicator has solder lug terminals and is sealed to meet ingress protection of IP67. Suitable for use in harsh outdoor environments. RS Pro LED indicators are bright and long-lasting. Features and Benefits. 10mm high-contrast white diffused epoxy lens. 16mm, recessed, gloss satin, black or matte chrome brass bezel. IP67 rating (front panel)

Ulasan Produk

Tidak ada ulasan