RS PRO RS Pro LED indicator, red 12mm, 130 V ac

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 130 V ac Emission Color = Red Mounting Hole Size = 12mm Bulb Size = 8 mm Length = 56 mm Type = Panel Mount Bulb Type = LED Terminal Type = Tab Bezel Style = Protruded Bezel Color = Black IP Rating = IP67 Strength = 140 mcd Current Rating = 6 mA Locking Nut, Washer, Gasket. LED Indicator, 12 mm Mounting, 12/24 Vac/dc, 110/230 Vac. It has a chrome bezel and is sealed to IP67 rated ingress protection. Perfect for harsh outdoor environments. RS Pro LED indicators are bright and long lasting. Features and Benefits 8 mm tinted diffused polycarbonate lens 14 mm gloss satin, protruding IP67 sealed construction Visible in direct sunlight 0.11" (2.8 x 0.8 mm) contacts

Ulasan Produk

Tidak ada ulasan