RS PRO RS Pro LED indicator, red / green / yellow 8mm, 2 V dc

Sebelum PPN:
Rp309.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)23
Light ColorRed, green, yellow
Luminous Intensity (mcd)15 (green), 13 (yellow), 60 (red)
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)2dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, washer. Do not operate these LED indicators without a suitable series resistor or other current limiting device. LED indicator, 8 mm mounting. Brought to you by the trusted RS Pro, these LED indicators have a diffused epoxy lens and chrome bezel. The body has convenient solder terminals for easy installation. The LED indicators are very bright, have a long life and low power consumption, making them suitable for a wide range of equipment applications. Features and Benefits. 5 mm coloured diffused epoxy lens. A variety of bright satin or black chrome brass housings. A variety of recessed or protruding bezel types. 0.11 inch terminals (2.8 x 0.8 mm), 2 x 0.5 mm for tri-colour type only.

Ulasan Produk

Tidak ada ulasan