Spesifikasi
| Bezel Color | Black chrome |
|---|---|
| Length (mm) | 23 |
| Light Color | Red, green, yellow |
| Luminous Intensity (mcd) | 15 (green), 13 (yellow), 60 (red) |
| Mounting Hole (mm) | 8 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Voltage (V) | 2dc |
| Surface Mount Device | Panel mounting |
| Type of Terminal | Solder tab |
| Types of Light Bulb | LED |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationFixing nut, washer. Do not operate these LED indicators without a suitable series resistor or other current limiting device. LED indicator, 8 mm mounting. Brought to you by the trusted RS Pro, these LED indicators have a diffused epoxy lens and chrome bezel. The body has convenient solder terminals for easy installation. The LED indicators are very bright, have a long life and low power consumption, making them suitable for a wide range of equipment applications. Features and Benefits. 5 mm coloured diffused epoxy lens. A variety of bright satin or black chrome brass housings. A variety of recessed or protruding bezel types. 0.11 inch terminals (2.8 x 0.8 mm), 2 x 0.5 mm for tri-colour type only.
Ulasan Produk
Tidak ada ulasan




















































































































































