RS PRO RS Pro LED indicator, red / green / yellow 8mm, 12 V dc

Sebelum PPN:
Rp659.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)33.85
Light ColorRed, green, yellow
Luminous Intensity (mcd)10 (green), 6 (yellow), 15 (red)
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL. Fixing nut, spring washer. LED indicator, 8mm mounting, 12/24V dc and 220V ac, flush-mount black chrome bezel. Brought to you by the trusted RS Pro, these LED indicators have a diffused epoxy lens and black chrome bezel. The body has solder lug terminals and is sealed to an ingress protection rating of IP67, making them suitable for harsh outdoor environments. The LED indicators are very bright, have a long lifespan and consume low power, making them suitable for a wide range of equipment applications. Features and Benefits: 5mm coloured diffused epoxy lens, 7mm maximum panel thickness, solder lug/Faston terminals, IP67 sealing, expected lifespan of 100,000 hours

Ulasan Produk

Tidak ada ulasan