RS PRO RS Pro LED indicator, red / green / yellow 14mm, 24 V dc

Sebelum PPN:
Rp919.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)30.6
Light ColorRed, green, yellow
Luminous Intensity (mcd)10 (green), 30 (yellow), 15 (red)
Mounting Hole (mm)14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24dc
Surface Mount DevicePanel mounting
Type of TerminalLead wire
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL. Fixing nut, spring washer. LED indicator, 14 mm mounting, 12, 24, 6-36 Vac, flush mounted bezel, wire. 10 mm colored diffused epoxy lens. Maximum panel thickness 11 mm. Wire terminals. Two-color wire is red (+) anode and black (-) cathode; voltage can be reversed to change to the other color. Three-color wire is red (+) and green (+) anode and black (-) cathode. IP67 rated seal.

Ulasan Produk

Tidak ada ulasan