RS PRO RS Pro LED indicator, red / green / yellow 14mm, 24 V dc

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Red/Green/Yellow Mounting Hole Size = 14mm Bulb Size = 10 mm Length = 35.6 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Flash Bezel Color = Black Chrome IP Rating = IP67 Strength = 10 mcd (green), 10 mcd (yellow), 14 mcd (red) Rated current = 20 mA UL. Locking nuts, spring washers. LED indicators, 14 mm mounting, 12, 24, 6- 36 Vac, recessed bezel. 10 mm colored diffused epoxy lens 11 mm maximum panel thickness Solder lugs/Faston terminals IP67 rated sealing construction

Ulasan Produk

Tidak ada ulasan