RS PRO RS Pro LED indicator, green 8mm, 24 V dc

Sebelum PPN:
Rp329.900
Spesifikasi
Bezel Colorchromium
Length (mm)37
Light ColorGreen
Luminous Intensity (mcd)40
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, washer. LED indicator, 8 mm mounting, 12/24 V DC, polished chrome bezel. 5 mm color diffused epoxy lens. Mounting hole size 8 mm. Length 37 mm. Expected life 100,000 hours. Operating temperature range -25 to +75°C. Tri-color type has red and green LEDs; yellow is generated when red and green are illuminated simultaneously. 0.11 inch (2.8 x 0.8) terminals, except for tri-color 2 x 0.5 mm. Gold terminal is anode +ve

Ulasan Produk

Tidak ada ulasan