RS PRO RS Pro LED indicator, green 8mm, 24 V ac

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V ac Emission Color = Green Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 41 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Recessed Bezel Color = Black Chrome Strength = 40 mcd Current Rating = 20 mA Locking Nut, Washer. LED Indicator, 8 mm Mounting, 12/24/110/230 Vac. Brought to you by the trusted RS Pro, these LED Indicators feature a diffused epoxy lens and chrome bezel. I have it. The body has convenient solder lug terminals for quick and easy installation. LED indicators are very bright, long lasting, and low power consumption, making them suitable for a wide variety of equipment applications. Features/Benefits 5 mm colored diffused epoxy lens Solder tab terminals 9.5 mm recessed or protruding bezels available Variety of bright satin or black chrome brass bezels available 0.11" (2.8 x 0.8 mm) terminals

Ulasan Produk

Tidak ada ulasan