RS PRO RS Pro LED indicator, green 8mm, 24 V ac

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V ac Emission Color = Green Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 40 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Black Chrome Intensity = 40 mcd Rated current = 20 mA Locking nut, washer. LED indicator, 8 mm mounting, 12/24/110/230 Vac. Brought to you by the trusted RS Pro, these LED indicators feature a diffused epoxy lens and chrome bezel I'm here. The body has convenient solder lug terminals for quick and easy installation. LED indicators are very bright, long lasting, and low power consumption, making them suitable for a wide variety of equipment applications. Features/Benefits 5 mm colored diffused epoxy lens Solder tab terminals 9.5 mm recessed or protruding bezels available Variety of bright satin or black chrome brass bezels available 0.11" (2.8 x 0.8 mm) terminals

Ulasan Produk

Tidak ada ulasan