RS PRO RS Pro LED indicator, green 8mm, 220 V ac

Sebelum PPN:
Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 220 V ac Emission Color = Green Mounting Hole Size = 8mm Bulb Size = 8.5 mm Length = 28.85 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Lug Bezel Style = Protruded Bezel Color = Chrome IP Rating = IP67 Strength = 1900 mcd Current Rating = 3 mA Retaining Nut, Spring Washer. When using the 2 V dc LED indicator, be sure to use a current limiting component such as a suitable series resistor. 8 mm Ultra Bright IP67 LED Panel Indicators. RS Ultra Bright panel mount 8 mm LED indicators with 5 mm tinted diffused epoxy lens available in either glossy or black chrome bezel finish. Bezel style options: raised, recessed, and flat Applications include medical, communications, engineering, transportation systems, specialty vehicles, and agricultural vehicles. Features & Benefits IP67 sealed construction High brightness Protruded, recessed and flat bezels Polished/black chrome bezel finish

Ulasan Produk

Tidak ada ulasan