RS PRO RS Pro LED indicator, green 8mm, 12 V dc

Sebelum PPN:
Rp319.900
Spesifikasi
Bezel Colorchromium
Length (mm)33.85
Light ColorGreen
Luminous Intensity (mcd)8
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, fixing nut, spring washer. Bi-color type has two LEDs in inverse parallel, tri-color type has two common cathode LEDs. LED indicator, 8 mm mounting, 12/24 V dc and 220 V ac, flush-mounted polished chrome bezel. 5 mm colored diffused epoxy lens. Maximum panel thickness 7 mm. Solder lug/Faston terminals. IP67 sealed.

Ulasan Produk

Tidak ada ulasan