RS PRO RS Pro LED indicator, green 8mm, 12 V dc

Sebelum PPN:
Rp149.900
Spesifikasi
Bezel ColorBlack
Length (mm)15
Light ColorGreen
Luminous Intensity (mcd)40
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12dc
Surface Mount DevicePanel mounting
Type of TerminalLead wire
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Snap-in LED indicators, 8mm mounting, 6 / 12 / 24V dc. Brought to you by the trusted RS Pro brand, these LED indicators have a diffused epoxy lens and black plastic bezel. They have flying lead terminals that snap into the body for easy installation. The LED indicators are extremely bright, have a long life and low power consumption making them suitable for a wide range of equipment applications. Features / Benefits. Snap-in mounting means no fixing hardware required. 5mm coloured diffused epoxy lens. 9.5mm recessed or protruding black plastic bezel for enhanced LED contrast. Expected lifespan 60000 hours. Operating temperature range -20 -> +60°C. Lead length 500mm. Available in voltages of 6V dc, 12V dc and 24V dc (select the correct voltage for your application)

Ulasan Produk

Tidak ada ulasan