RS PRO RS Pro LED indicator, green 6mm, 24 V dc

Sebelum PPN:
Rp279.900
Spesifikasi
Bezel Colorchromium
Length (mm)34.4
Light ColorGreen
Luminous Intensity (mcd)40
Mounting Hole (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, washer. LED indicator, 6mm mounting, 12/24 Vdc. Brought to you by the trusted RS Pro, these LED indicators have a diffused epoxy lens and chrome bezel. The body has convenient solder terminals for easy installation. These RS Pro LED indicators are extremely bright, have a long life and low power consumption, making them suitable for a wide range of equipment applications. Features and Benefits 3mm coloured diffused epoxy lens 7mm recessed or protruding types available A variety of bright satin or black chrome brass bezels available 2.0 x 0.5mm blade terminations Connection tabs are colour coded for polarity: gold +ve, silver -ve Bi-colour indicator changes colour to indicate polarity reversal

Ulasan Produk

Tidak ada ulasan