RS PRO RS Pro LED indicator, green 6mm, 2 V dc

Sebelum PPN:
Rp289.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)15.9
Light ColorGreen
Luminous Intensity (mcd)8
Mounting Hole (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)2dc
Surface Mount DevicePanel mounting
Type of TerminalLead wire
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL. Fixing nut, spring washer. LED indicator, 6mm mounting, recessed bezel, wire. 3mm colored diffused epoxy lens. Maximum panel thickness 7mm. Wire terminals. IP67 rated seal.

Ulasan Produk

Tidak ada ulasan