RS PRO RS Pro LED indicator, green 6mm, 2 V dc

Sebelum PPN:
Rp229.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)15.9
Light ColorGreen
Luminous Intensity (mcd)8
Mounting Hole (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)2dc
Surface Mount DevicePanel mounting
Type of TerminalLead pin
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL. Fixing nut, spring washer. LED indicator, 6mm mounting, recessed bezel. From the trusted RS brand, these LED indicators feature a diffused epoxy lens and a recessed chrome bezel. The indicators are sealed to IP67 ingress protection, making them suitable for outdoor applications in harsh environments. These RS brand LED indicators are extremely bright, have a long life span, and consume low power, making them suitable for a wide range of equipment applications. Features and Benefits: 3mm colored diffused epoxy lens, 7mm maximum panel thickness, lead pin or solder lug termination, IP67 rated sealing, 100,000 hour expected lifespan

Ulasan Produk

Tidak ada ulasan