RS PRO RS Pro LED indicator, green 6mm, 12 V dc

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 12 V dc Emission Color = Green Mounting Hole Size = 6mm Bulb Size = 3 mm Length = 21 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Flush Bezel Color = Black Chrome IP Rating = IP67 Strength = 8 mcd Current Rating = 20 mA UL. Locking Nuts, Spring Washers. LED Indicators, 6 mm Mounting, 12/24 V dc, Recessed Bezel, Wires. Brought to you by the trusted RS Brand, these LED Indicators features a diffused epoxy lens and a recessed chrome bezel. The body has wire terminals. They are also sealed to meet IP67 ingress protection, making them suitable for harsh outdoor applications. LED indicators are very bright, long lasting, and low power consumption, making them suitable for a variety of equipment applications. Features and Benefits: 3mm Color Diffusion Epoxy Lens Maximum Panel Thickness: 7mm Wire Termination: 200mm Sealed to IP67 Rating Expected Life: 100000 hours

Ulasan Produk

Tidak ada ulasan