RS PRO RS Pro LED indicator, green 22mm, 24 V dc

Sebelum PPN:
Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Green Mounting Hole Size = 22mm Bulb Size = 18 mm Length = 61 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Black Chrome Intensity = 95 mcd rated current = 20 mA Insulation is recommended if the spare negative terminal is not used. LED indicator, 22 mm mounting, 12/24/24-36/48-65 Vdc. All products on this page are equipped with 0.011 inch (2.8=0.8 mm) terminals and include retaining nuts, washers and gaskets. Operating Temperature Range: -25 to +60 °C. Features and Benefits 16 mm Color Diffusion Lens 25 mm Diameter, Recessed Polished Satin or Black Chrome Brass Bezel 2 Negative Terminals for Daisy Chain* Expected Lifetime: 60000 Time Mounting Hole Size: 22 to 22.5mm

Ulasan Produk

Tidak ada ulasan