RS PRO RS Pro LED indicator, green 22mm, 24 V ac / dc

Sebelum PPN:
Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V ac/dc Emission Color = Green Mounting Hole Size = 22mm Bulb Size = 18 mm Length = 61 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Flash Bezel Color = Black Chrome Intensity = 70 mcd Rated current = 20 mA Fixing nut, gasket. If the spare negative terminal is not used, it is recommended to insulate it. LED Indicators, 22 mm Mounting, 12/24 Vac/dc. Brought to you by the trusted RS brand, this series of LED indicators boasts IP67 sealing and is ideal for harsh environments. Compact and rugged LED indicators have black plastic bezels and convenient solder tab terminals for easy installation. This LED indicator has high brightness, low power consumption and long life. Features and Benefits: High brightness LED indicators 22 mm black plastic bezel IP67 rating (front panel) Visible in direct sunlight

Ulasan Produk

Tidak ada ulasan