RS PRO RS Pro LED indicator, green 22mm, 24 V ac / dc

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V ac/dc Emission Color = Green Mounting Hole Size = 22mm Bulb Size = 18 mm Length = 51.5 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Flash Bezel Color = Black Chrome Strength = 70 mcd Rated Current = 20 mA *Insulation is recommended if spare terminals are not used. LED panel indicator, 22 mm mounting, 12/24 Vac/dc, with lamp test capability. Brought to you by the trusted RS brand, this LED indicator features a recessed diffused epoxy-style lens and protruding bezel. increase. The indicator has a compact, rugged body and easy mounting with solder tabs. It also has an IP67 rating for ingress protection, making it ideal for harsh environments. These LED indicators are low power consumption, long life, and suitable for various equipment needs. Features and Benefits: 16mm colored diffused round or flat lens 25mm diameter chrome bezel High brightness Additional positive terminal for maximum circuit design flexibility Operating temperature: -20 to +60°C Estimated lifespan: 100000 hours 2 negative terminals for daisy chaining 2 locking nuts, washers and gaskets included 0.11" (2.8 x 0.8 mm) terminal connections

Ulasan Produk

Tidak ada ulasan