RS PRO RS Pro LED indicator, green 16mm, 12 V ac / dc

Sebelum PPN:
Rp649.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 12 V ac/dc Emission Color = Green Mounting Hole Size = 16mm Bulb Size = 10 mm Length = 60 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Flash Bezel Color = Chrome Strength = 5 mcd Rated current = 20 mA Locking nut, washer, gasket. Tin plated connector: cathode. LED indicator, 16 mm mounting, 12/24 Vac/dc. 10 mm color diffuse round lens or low profile flat lens type 18.3 mm, bright chrome or black chrome brass bezel Mounting hole size: 16.2 mm to 16.4 mm IP67 sealed construction Operating temperature range: -25 to +60 °C 0.11 inch (2.8 mm x 0.8 mm) terminals

Ulasan Produk

Tidak ada ulasan