RS PRO RS Pro LED indicator, green 16mm, 12 V ac / dc

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 12 V ac/dc Emission Color = Green Mounting Hole Size = 16mm Bulb Size = 10 mm Length = 62.5 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Chrome Strength = 40 mcd Current Rating = 20 mA Locking Nut, Washer, Gasket. Tin Plated Connector: Cathode. LED Indicator, 16 mm Mounting, 12/24 Vac/dc. 10 mm Color Diffuse Round Lens or Low Profile Flat Lens Type 18.3 mm, bright chrome or black chrome brass bezel Mounting hole size: 16.2 mm to 16.4 mm IP67 sealed construction Operating temperature range: -25 to +60 °C 0.11 inch (2.8 mm x 0.8 mm) terminals

Ulasan Produk

Tidak ada ulasan