RS PRO RS Pro LED indicator, green 14mm, 24 V dc

Sebelum PPN:
Rp149.900
Spesifikasi
Bezel ColorBlack
Length (mm)21
Light ColorGreen
Luminous Intensity (mcd)40
Mounting Hole (mm)14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24dc
Surface Mount DevicePanel mounting
Type of TerminalLead wire
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Snap-in LED indicator, 14mm mounting, 12/24V dc. Features and Benefits. 10mm colored diffused epoxy lens 16mm recessed black plastic bezel for enhanced LED contrast Snap-in design eliminates the need for mounting hardware 500mm long wire lead connection Mounting hole size 14mm to 14.2mm

Ulasan Produk

Tidak ada ulasan