RS PRO RS Pro LED indicator, green 14mm, 24 V dc

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Green Mounting Hole Size = 14mm Bulb Size = 10 mm Length = 30.6 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Flush Bezel Color = Chrome IP Rating = IP67 Strength = 5 mcd Current Rating = 20 mA UL. Locking Nut, Spring Washer. LED Indicator, 14 mm Mounting, 12, 24, 6-36 Vac, Recessed Bezel, Wires. 10 mm Color Diffused Epoxy Lens Maximum Panel Thickness 11 mm wire terminals 2 color wires are red (+) anode and black (-) cathode, voltage can be reversed to make the other color 3 color wires are red (+) and green (+) anode and black (-) cathode IP67 rated seal construction

Ulasan Produk

Tidak ada ulasan