RS PRO RS Pro LED indicator, green 14mm, 2 V dc

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 2 V dc Emission Color = Green Mounting Hole Size = 14mm Bulb Size = 10 mm Length = 47 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Black Chrome Intensity = 40 mcd Rated current = 20 mA Locking nut, washer. LED indicator, 14 mm mounting. Brought to you by the trusted RS Pro, this LED indicator features a recessed diffused epoxy style lens and protruding bezel. The indicator has a compact, rugged body and easy mounting with solder tabs. With low power consumption and long service life, it is suitable for various equipment needs. Features and Benefits 10 mm colored diffused epoxy lens 16 mm chrome bezel 0.11" (2.8 x 0.8 mm) crimp terminals Separate 2.8 x 0.8 insulated crimp/cable assemblies, 300 mm long with red or black cable Available for purchase. Expected life: 60000 hours. Operating temperature: -20 -> +70 °C.

Ulasan Produk

Tidak ada ulasan