RS PRO RS Pro LED indicator, green 12mm, 24 V ac / dc

Sebelum PPN:
Rp649.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V ac/dc Emission Color = Green Mounting Hole Size = 12mm Bulb Size = 8 mm Length = 56 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Chrome IP Rating = IP67 Strength = 50 mcd Current Rating = 20 mA Fixing Nuts, Washers, Gaskets. LED Indicator, 12mm Mounting, 12/24 Vac/dc, 110/230 Vac. Brought to you by RS Pro, this LED Indicator is Solder It has lug terminals, a chrome bezel and is sealed to IP67 rated ingress protection. Perfect for harsh outdoor environments. RS Pro LED indicators are bright and long lasting. Features and Benefits 8 mm tinted diffused polycarbonate lens 14 mm gloss satin, protruding IP67 sealed construction Visible in direct sunlight 0.11" (2.8 x 0.8 mm) terminals

Ulasan Produk

Tidak ada ulasan