RS PRO RS Pro LED indicator, green 12mm, 2 V dc

Sebelum PPN:
Rp109.900
Spesifikasi
Bezel ColorBlack
Length (mm)18.5
Light ColorGreen
Luminous Intensity (mcd)50
Mounting Hole (mm)12
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)2dc
Surface Mount DevicePanel mounting
Type of TerminalLead wire
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Do not operate these LED indicators without an appropriate series resistor or other current limiting device. Snap-in LED indicator, 12 mm mounting. 8 mm colored diffused epoxy lens. Snap-in design eliminates the need for mounting hardware. Black plastic recessed bezel for enhanced LED contrast. 500 mm long wire lead connection. Expected lifespan: 60,000 hours. Mounting hole size: DIA 12 mm.

Ulasan Produk

Tidak ada ulasan