RS PRO RS Pro LED indicator, green 12mm, 2 V dc

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 2 V dc Emission Color = Green Mounting Hole Size = 12mm Bulb Size = 8 mm Length = 38.5 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Pin Bezel Style = Protruded Bezel Color = Black Chrome Intensity = 50 mcd rated current = 20 mA UL. Locking nuts, spring washers. Brought to you under the trusted RS brand, these LED indicators feature recessed lenses and protruding bezels. Low power consumption and long life make it suitable for various equipment applications. These RS branded indicators are panel mounted with pin terminals. Always use a current limiting device such as a suitable series resistor when operating this LED indicator. With M12 1.5 mm O-ring gasket < 664-4609') 664-4609/ (available separately) the ingress protection level can be increased up to IP 67. Wire end LED indicator, 12 mm mounting Features and Benefits: Fixed light Mounting hole size: 12 mm Protruding chrome bezel Pin terminals IP40 degree of protection

Ulasan Produk

Tidak ada ulasan