RS PRO RS Pro LED indicator, blue 8mm, 2 V dc

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 2 V dc Emission Color = Blue Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 25.5 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Black Chrome Intensity = 90 mcd Current Rating = 20 mA Locking Nuts, Washers. Do not operate these LED indicators without proper series resistors or other current limiting devices. LED Indicators, 8mm Mounting. Brought to you by the trusted RS Pro, these LED indicators feature diffused epoxy lenses and chrome bezels. The body has convenient solder terminals for easy installation. LED indicators are very bright, long lasting, and low power consumption, making them suitable for a wide variety of equipment applications. Features and Benefits 5 mm colored diffused epoxy lens Various bright satin or black chrome brass housings Various recessed or protruding bezel types 0.11 inch contacts (2.8 x 0.8 mm), 2 x 0.5 mm for tri-color only

Ulasan Produk

Tidak ada ulasan