RS PRO RS Pro LED indicator, blue 6mm, 12 V dc

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 12 V dc Emission Color = Blue Mounting Hole Size = 6mm Bulb Size = 3 mm Length = 34.4 mm Type = Panel Mount Bulb Type = LED Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Chrome Strength = 65 mcd Current Rating = 20 mA Locking Nut, Washer. LED Indicators, 6mm Mounting, 12/24 Vdc. Brought to you by the trusted RS Pro, these LED Indicators feature diffused epoxy lenses and chrome bezels. The body has convenient solder terminals for easy installation. These RS Pro LED indicators are extremely bright, long lasting, and low power consumption, making them suitable for a variety of equipment applications. Features and Benefits: 3 mm colored diffused epoxy lens 7 mm recessed or protruding available Various bright satin or black chrome brass bezels available 2.0 x 0.5 mm blade termination Connection tabs are color coded by polarity: gold +ve, Silver-ve bicolor indicator changes color with polarity reversal

Ulasan Produk

Tidak ada ulasan