RS PRO RS Pro LED indicator, blue 16mm, 24 V ac / dc

Sebelum PPN:
Rp819.900
Spesifikasi
Bezel Colorchromium
Length (mm)60
Light ColorBlue
Luminous Intensity (mcd)10
Mounting Hole (mm)16
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24ac/dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, washer, gasket. Tin-plated connector cathode. LED indicator, 16 mm mounting, 12/24 Vac/dc. 10 mm colored diffused round lens or low-profile flat lens type. 18.3 mm, polished chrome or black chrome brass bezel. Mounting hole size 16.2 mm to 16.4 mm. IP67 rated seal. Operating temperature range -25 to +60°C. 0.11 inch (2.8 mm x 0.8 mm) terminals

Ulasan Produk

Tidak ada ulasan