RS PRO RS Pro LED indicator Q8P3CXXW24E, white 8mm, 24 V dc

Sebelum PPN:
Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = White Mounting Hole Size = 8mm Bulb Size = 5 mm Length = 22.5 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Protruded Bezel Color = Chrome IP Rating = IP67 Strength = 150 mcd Current Rating = 20 mA UL. Retaining Nuts, Spring Washers. LED Indicators, 8 mm Mounting, 12/24 Vdc, Polished Chrome Bezel, Wires. These LEDs are IP67 rated and designed for panel mounting. suitable for most environments, including outdoor environments. These products cover a wide temperature range of -40 to +85°C, increasing the number of potential applications. These 5 mm LEDs require an 8 mm panel cutout and come with retaining nuts and spring washers. These products have a polished chrome bezel and are available in a variety of voltage ratings and bezel styles. 8 mm panel mount LED indicator 5 mm color diffused epoxy lens or 5 mm colorless ultra bright LEDs Polished chrome bezel Protruded, recessed and flat bezel types 12 to 28 V dc wire terminals IP67 rated Seal structure Viewing angle: Max. 100 ° Expected life: 100,000 hours Operating temperature range: -40 -> +85 °C

Ulasan Produk

Tidak ada ulasan