RS PRO RS Pro LED indicator Q6R3CXXG24E, green 6mm, 24 V dc

Sebelum PPN:
Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Green Mounting Hole Size = 6mm Bulb Size = 3 mm Length = 18.75 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Recessed Bezel Color = Chrome IP Rating = IP67 Strength = 40 mcd Current Rating = 20 mA UL. Locking Nut, Spring Washer. LED Indicator, 6 mm Mounting, 12/24 Vdc, Wire. These LEDs are IP67 rated and designed for panel mounting. , suitable for most environments, including outdoor environments. These products cover a wide temperature range of -40 to +85°C, increasing the number of potential applications. These 3 mm LEDs require a 6 mm panel cutout and come with retaining nuts and spring washers. These products have a wide range of voltage ratings, bezel finishes, and bezel types. 6 mm Panel Mount LED Indicators 3 mm Color Diffuse Epoxy Lens or 3 mm Clear Ultra Bright LEDs Bright Chrome, Black Chrome or Satin Gray Finished Bezels Protruded, Recessed and Flat Bezel Types 12 -> 28 V dc wire terminals Sealed to IP67 Viewing angle: Up to 100 ° Expected life: 100,000 hours Operating temperature range: -40 to +85 °C

Ulasan Produk

Tidak ada ulasan